Shop All Conference Room Tables
Mayline
Boat Corsica® Conference Table, 7’ W, 84 X 42 X 29.5, Wood Top, SierraCherry
Mfr # CTC84CRY
Zoro # G5465630
product price: $1,536.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,536.99
Free 30-Day Returns
Key Features
- Shape Boat
- Width 84
- Length 42
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # CTC84CRY
- Zoro # G5465630
- UPC # 198860641577
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 84 |
Length | 42 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Corsica® Conference Table, 7’ W |
Shape | Boat |
Tabletop Material | Wood |
Tabletop Color | SierraCherry |
Frame Color | SierraCherry |
Frame Material | MDF |
Edge Type | Beveled |
Leg Type | Straight |
Leg Color | SierraCherry |
Finish | Wood Veneer |
Assembled/Unassembled | Unassembled |
Description
Conference Table,Corsica,7ftx42"D,Cherry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Howard Robinson 'World Of Animals' Canvas Art, 24x32 (ALI23973-C2432GG)
- MANHATTAN COMFORT Cooper Ladder Display Cabinet, White (194AMC6)
- GROSFILLEX Table, 46" W, 29" H, White (US526704)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC12TSS)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Grey (MNC14LGS)
- MAYLINE Rectangle Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (ACTB10LDC)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, Mocha (MNC10LDC)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, TexturedSeaSalt (MNC8TSS)
- SKUTCHI DESIGNS 8 Person Boat Conference Table with Power And Data, Silver Post Legs, 8X4 Table, White Cypress (H-BOT-4693-PT-WC-EL)
- Mayline Conference Room Tables