Shop All Conference Room Tables
Mayline
Boat Corsica® Conference Table, 7’ W, 84 X 42 X 29.5, Wood Top, Mahogany
Mfr # CTC84MAH
Zoro # G5465612
product price: $1,536.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,536.99
Free 30-Day Returns
Key Features
- Shape Boat
- Width 84
- Length 42
- Height 29.5
- Diameter 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # CTC84MAH
- Zoro # G5465612
- UPC # 198860641560
- Country of Origin China
- Category Conference Room Tables
Dimensions
Width | 84 |
Length | 42 |
Height | 29.5 |
Diameter | 0 |
Details
Item | Corsica® Conference Table, 7’ W |
Shape | Boat |
Tabletop Material | Wood |
Tabletop Color | Mahogany |
Frame Color | Mahogany |
Frame Material | MDF |
Edge Type | Beveled |
Leg Type | Straight |
Leg Color | Mahogany |
Finish | Wood Veneer |
Assembled/Unassembled | Unassembled |
Description
Conference Table,Corsica,7ft. x 42"D,Mah
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Dishrack Wheel Assembly (99002780)
- TAPIS RUGS B & K 9001453 Zinc Aluminum Anode Rod 0.75 x 42 in. (TA2516029)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- PRIME-LINE WORKPRO Garage Shop Stool, Swivel Cushion Seat, Black Powder Coated Legs & Footrest (W112003)
- MAYLINE Rectangle Medinaâ„¢ 8' Conference Table, 96 X 42 X 29.5, Wood Top, TexturedSeaSalt (MNC8TSS)
- MAYLINE Rectangle Medinaâ„¢ 14' Conference Table, 168 X 48 X 29.5, Wood Top, Mocha (MNC14LDC)
- MAYLINE Rectangle Conference Table, 144 X 48 X 29.5, Wood Top, Grey (ACTB12LGS)
- MAYLINE Rectangle Medinaâ„¢ 12' Conference Table, 144 X 48 X 29.5, Wood Top, Mocha (MNC12LDC)
- MAYLINE Rectangle 72 X 36 X 29.5, Wood Top, Grey (ACTB6LGS)
- MAYLINE Rectangle Conference Table Boat, Mocha, 18 ft., 216 X 48 X 29.5, Wood Top, Mocha (ACTB18LDC)
- OFFICESOURCE Boat Shaped Conference Table with Slab Base (PL235MA)
- Mayline Office & School Tables