Shop All Desks
Mayline
Adjustable Desk, 20" D X 48" W X 24-1/2" to 50" H, Gray Steel
Mfr # MNBDGH3LGS
Zoro # G7812310
Free Shipping & Returns
$962.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable Desk
- Overall Width 48"
- Overall Depth 20"
- Overall Height 24-1/2" to 50"
- Color Gray Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 20" |
Overall Height | 24-1/2" to 50" |
Width | 48" |
Details
Type | Adjustable Desk |
Item | Medina 3-Stg Universal Bridge,Gray,48"x20" |
Color | Gray Steel |
Series | Medina |
Description
Medina 3-Stg Universal Bridge,Gray,48 In.x20 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Avara Velvet Upholstered Gold Finished Tufted Bench Ottoman (154-9367)
- BEY BERK INTERNATIONAL Bey-Berk International WD503 Vinyl Junkie LED Lighted Metal Sign - Multi Color (WD503)
- BAXTON STUDIO Dark Brown Full Leather Storage Bench Ottoman With Dimples (A-1834)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Putty, Letter (14970)
- MAYLINE Reception Desk, 85-1/4" D X 87-1/4" W X 42-3/4" H, Gray Steel Laminate (MNRSLBFLGS)
- MAYLINE Right Curved Desk Return, 24" D X 63" W X 29-1/2" H, Mocha Laminate (MNRTPRLDC)
- MAYLINE Corner Desk, 48" D X 72" W X 29-1/2" H, Gray Steel, Furniture Grade MDF (Medium Density Fiberboard) (AEC72RLGS)
- MAYLINE Corner Desk, 48" D X 72" W X 29-1/2" H, Mocha, Furniture Grade MDF (Medium Density Fiberboard) (AEC72RLDC)
- MAYLINE Left Curved Desk Return, 24" D X 63" W X 29-1/2" H, Textured Sea Salt Laminate (MNRTPLTSS)
- MAYLINE Straight Front Desk, 36" D X 72" W X 42-3/4" H, Gray Steel Laminate (MNDS72LGS)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, Grey (I 7645)
- Mayline Desks