Shop All Desks
Mayline
Adjustable Desk, 20" D, 48" W, 24-1/2" to 50" H, Sea Salt
Mfr # MNBDGH3TSS
Zoro # G7812502
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Adjustable Desk
- Overall Width 48"
- Overall Depth 20"
- Overall Height 24-1/2" to 50"
- Color Sea Salt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 20" |
Overall Height | 24-1/2" to 50" |
Width | 48" |
Details
Type | Adjustable Desk |
Item | Medina 3-Stg Universal Bridge,48"x20" |
Color | Sea Salt |
Series | Medina |
Description
Medina 3-Stg Universal Bridge,48 In.x20 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Vanity Bench, Snow White (BE08-2)
- FLASH FURNITURE Chair, 23-1/4"L35"H, HerculesSeries (XU-X-EA-GG)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Unfinished Hardwood Square Bun Foot Leg for Furniture (3P5.11.00096)
- FOX 40 Fox 40 372462 Whistle Coaching Supplies - Black (372462)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Gray Steel Laminate (MNRTPRLGS)
- MAYLINE Curved Desk, 36" D, 72" W, 29-1/2" H, Gray Steel Laminate (MND72LGS)
- MAYLINE Curved Desk, 28" D, 47" W, 29-1/2" H, Textured Sea Salt Laminate (MNEXTRTSS)
- MAYLINE Reception Desk, 85-1/4" D, 87-1/4" W, 42-3/4" H, Gray Steel Laminate (MNRSLBFLGS)
- MAYLINE Reception Desk, 42" D, 72" W, 15-5/8" H, Mocha, MDF (Medium Density Fiberboard) - Platform (ARDTCLDC)
- MAYLINE 20 in D, 29.5" W, 38" H, Anthracite, Steel (950ANT)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, Effortless Touch Up/Down, White Top, Silver Base (VL12BS6030-459)
- Mayline Desks