Shop All File Cabinets
Mayline
36" W Lateral File Cabinet, Mocha, Letter/Legal
Mfr # ACLF36LDC
Zoro # G5464501
product price: $671.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$671.99
Free 30-Day Returns
Key Features
- Color Mocha
- File Size Letter/Legal
- Height 27.81"
- Type Hanging File Drawers
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # ACLF36LDC
- Zoro # G5464501
- UPC # 760771879419
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 27.81" |
Width | 36" |
Overall Width | 36" |
Details
Color | Mocha |
Type | Hanging File Drawers |
Finish | Mocha Laminate |
Item | Lateral File Cabinet |
Description
Lateral File,Aberdeen,36",Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNI MOBILI Techni Mobili RTA-S06-GPH06 Rolling Glass Top File Cabinet - Graphite (RTA-S06-GPH06)
- FRIGIDAIRE Refrigerator Door HinBearing (240328201)
- SECO Poster Snap Frame, 8.5" x 11", Black (SN8511BLACK)
- WESTCLOX Clock Wall Rnd 9.5In (33883P)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- HON HON, 600 SERIES FOUR-DRAWER LATERAL FILE, 42W X 18D X 52.5H, LIGHT GRAY (694LQ)
- Mayline File Cabinets