Shop All File Cabinets
Mayline
36" W Freestanding Lateral File, Mocha, Letter/Legal
Mfr # AFLF36LDC
Zoro # G5464413
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Key Features
- Color Mocha
- File Size Letter/Legal
- Height 29.53"
- Type Freestanding
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayline
- MFR # AFLF36LDC
- Zoro # G5464413
- UPC # 760771874582
- Country of Origin China
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 29.53" |
Width | 36" |
Overall Width | 36" |
Details
Color | Mocha |
Type | Freestanding |
Finish | Mocha Laminate |
Item | Freestanding Lateral File |
Description
Freestanding Ltrl File,Aberdeen,36",Mcha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Adjustable Arms, Fits Mfr No 13-67N20D (A15)
- ICEBERG Rectangle ARCâ„¢ Table, Graphite /Silver Leg - 30" x 72", 72" X 72" X Graphite (69227)
- OFFICE STAR Executive Chair, Leather, 18" to 22-1/2" Height, Adjustable Arms, Black (36806)
- TRUE COLORS True Color Black Bath Towels , 12PK (BATH-BLACK)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- SAUDER Hammond Lateral File Co , Durable, 1 in. thick top surface to display your home office essentials (428241)
- Mayline File Cabinets