Shop All Desks
Mayline
20 in D, 29.5" W, 38" H, Anthracite, Steel
Mfr # 950ANT
Zoro # G2185082
product price: $274.99
/ea
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 29.5"
- Overall Depth 20 in
- Overall Height 38"
- Material Steel
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 29.5" |
Overall Depth | 20 in |
Overall Height | 38" |
Depth | 20" |
Details
Item | Eastwinds Laptop Computer Caddy |
Color | Anthracite |
Material | Steel |
Number of Drawers | 0 |
Number of Shelves | 1 |
Weight | 19 lbs |
Base Material | Steel |
Number of Pedestals | 0 |
Work Surface Material | Thermofoil Laminate |
Shelf Type | Full-Width Utility |
Base Color | Anthracite |
Shape | Rectangular |
Number of Casters | 3 |
Caster Type | Three 2" Locking Casters |
Description
Eastwinds Laptop Computer Caddy
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 32 x 32 Greystone, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SGryStn)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23704)
- BAXTON STUDIO Silas Modern Industrial Natural Brown Finished Wood and Black Metal 2Drawer Console Table (221-12491-ZORO)
- MAYLINE Reception Desk, 42" D, 72" W, 15-5/8" H, Mocha, MDF (Medium Density Fiberboard) - Platform (ARDTCLDC)
- MAYLINE Right Curved Desk Return, 24" D, 63" W, 29-1/2" H, Gray Steel Laminate (MNRTPRLGS)
- MAYLINE Left Curved Desk Return, 24" D, 63" W, 29-1/2" H, Textured Sea Salt Laminate (MNRTPLTSS)
- MAYLINE Conference Front Desk, 36" D, 72" W, 29-1/2" H, Mocha, MDF (Medium Density Fiberboard) - Platform (ARD7236LDC)
- MAYLINE Adjustable Desk, 20" D, 48" W, 24-1/2" to 50" H, Gray Steel (MNBDGH3LGS)
- MAYLINE Reception Desk, 85-1/4" D, 87-1/4" W, 42-3/4" H, Textured Sea Salt Laminate (MNRSLBFTSS)
- OFFICESOURCE OS Laminate Collection Double 3/4 Pedestal ''L'' Desk - 71'' x 36'' (DBLHLPL101MA)
- Mayline Desks