Shop All Desks
This Product is Discontinued
Mayline
2 Person Desk, 7' D, 15 ft. W, Mocha (Discontinued)
Mfr # AT17LDC
Zoro # G7812557
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Type 2 Person Desk
- Overall Width 15 ft.
- Overall Depth 7'
- Color Mocha
- Series Aberdeen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 15 ft. |
Overall Depth | 7' |
Width | 15' |
Details
Type | 2 Person Desk |
Item | Aberdeen 2 Person Desk Set |
Color | Mocha |
Series | Aberdeen |
Number of Pedestals | 4 |
Description
Aberdeen 2 Person Desk Set 17,Mocha
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.