Shop All File Cabinets
Mayline
15.24" W Credezna Pedestal, Gray Steel
Mfr # APBBF20LGS
Zoro # G5464127
product price: $500.99
/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Steel
- Height 27.81"
- Width 15.24"
- Finish Gray Steel Laminate
- Overall Width 15.24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # APBBF20LGS
- Zoro # G5464127
- UPC # 760771463922
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 27.81" |
Width | 15.24" |
Overall Width | 15.24" |
Details
Color | Gray Steel |
Finish | Gray Steel Laminate |
Item | Credezna Pedestal |
Description
Credenza Pedestal PBBF,20",Gray Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 15" W 2 Drawer File Cabinet, Black, Letter (14416)
- MARTEX Sheet, XL Full, Bone, 54" W, 80" L, PK6 (1A05431)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, Walnut Block Top, Silver Base (VL22BS6030-WNB)
- MARTEX BRENTWOOD Bath Towel, 27 x 54 In, White, PK12 (7132243)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- SAUDER Sonnet Springs Utility Stand Pbp Kp 3a , Hidden storage behind doors to keep your workspace tidy (435766)
- Mayline File Cabinets