Shop All File Cabinets
Mayline
15-1/2" W Pedestal File Cabinet, Sea Salt
Mfr # MNRFFTSS
Zoro # G5466181
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Sea Salt
- Height 27-1/2"
- Type Freestanding Reception File Pedestal
- Width 15-1/2"
- Finish Textured Sea Salt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayline
- MFR # MNRFFTSS
- Zoro # G5466181
- UPC # 760771492779
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 27-1/2" |
Width | 15-1/2" |
Overall Width | 15-1/2" |
Details
Color | Sea Salt |
Type | Freestanding Reception File Pedestal |
Finish | Textured Sea Salt |
Item | Pedestal File Cabinet |
Description
File Pdstl FF,Freestanding,Sea Salt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMI Coccyx Cushion, Polyurethane Foam Navy (513-7938-2400)
- MIDWEST FASTENER 1-1/2" x 18 Gauge Round Black Plastic Furniture Tips 4PK (76645)
- OFFICESOURCE Tre Collection Executive High Back Chair with Chrome Frame (50811KTAGT)
- GROEN Switch Rocker (Z087951)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- WHALEN Breslyn One-Drawer Vertical File Cabinet, Shelf, Letter/Legal, Crosscut Hickory, 16inx20inx22.2in (SPLS-BRDF-TV)
- Mayline File Cabinets