Shop All File Cabinets
Mayline
15-1/2" W Pedestal File Cabinet, Gray Steel
Mfr # MNRBBFLGS
Zoro # G5466190
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Steel
- Height 27-1/2"
- Type Freestanding Reception File Pedestal
- Width 15-1/2"
- Finish Gray Steel Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayline
- MFR # MNRBBFLGS
- Zoro # G5466190
- UPC # 760771457709
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 27-1/2" |
Width | 15-1/2" |
Overall Width | 15-1/2" |
Details
Color | Gray Steel |
Type | Freestanding Reception File Pedestal |
Finish | Gray Steel Laminate |
Item | Pedestal File Cabinet |
Description
File Pdstl BBF,Freestanding,Gry Stl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO COMFORT Bamboo Memory Foam Pillow with Removable Cover - King - White/Green Accents (2098KG1PK)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Black (B-66BK)
- BAXTON STUDIO Dark Brown Full Leather Storage Bench Ottoman With Dimples (A-1834)
- TRUE Cutting Board, Poly, 27-1/2" x 8-7/8"x1/2" (810818)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- LEGACY Regency Legacy Stand Up Lateral File- Cherry (LSLF4136CH)
- Mayline File Cabinets