Shop All File Cabinets
Mayline
15-1/2" W Freestanding Pedestal, Mocha
Mfr # MNRBBFLDC
Zoro # G5467058
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mocha
- Height 27-1/2"
- Type Freestanding Reception File Pedestal
- Width 15-1/2"
- Finish Mocha Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayline
- MFR # MNRBBFLDC
- Zoro # G5467058
- UPC # 760771457761
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 27-1/2" |
Width | 15-1/2" |
Overall Width | 15-1/2" |
Details
Color | Mocha |
Type | Freestanding Reception File Pedestal |
Finish | Mocha Laminate |
Item | Freestanding Pedestal |
Description
Medina Freestanding File Pdstl BBF,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Black, Graphite (ALEVN4119)
- MORE THAN A CANDLE More Than A Candle OPT8J 8 oz Jelly Jar Soy Candle; Orange Patchouli (OPT8J)
- ZORO SELECT Rectangle Folding Table, 30" W, 96" L, 30" H, Blow Molded Polyethylene Top, White (4GE27)
- ZORO SELECT Mini Blinds, 72" Lx 31" W, Alabaster, Vinyl (493P07)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- ALERA 42 in W 5 Drawer File Cabinets, Black, Legal; Letter; A4; A5 (17649)
- Mayline File Cabinets