Shop All File Cabinets
Mayline
15-1/2" W Freestanding Mobile Pedestal, Mocha
Mfr # MNFFLDC
Zoro # G5467049
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Mocha
- Height 26-3/4"
- Type Freestanding
- Width 15-1/2"
- Finish Mocha Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayline
- MFR # MNFFLDC
- Zoro # G5467049
- UPC # 760771390679
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 26-3/4" |
Width | 15-1/2" |
Overall Width | 15-1/2" |
Details
Color | Mocha |
Type | Freestanding |
Finish | Mocha Laminate |
Item | Freestanding Mobile Pedestal |
Description
Mbl Pedestal,Medina,Freestanding,Mocha
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 18.5"W Stacking Church Chair in Black Fabric, 4PK (4-FD-CH02185-SV-JP02-GG)
- CHILDCRAFT Mobile Library Stand, 23-1/2 x 23-1/2 x 43-1/4 Inches (332130)
- SAUDER Cannery Bridge Credenza Sm W/herringbone , Accommodates up to a 65 in. TV weighing 70 lbs (430274)
- TRUE Thermometer (925507)
- MAYLINE 15.24" W Pedestal File Cabinet, Gray Steel (AFF20LGS)
- MAYLINE Freestanding Pedestal BBF, Gray Steel (MNBBFLGS)
- MAYLINE Corner Support, 15"x15"x20", Gray Steel (MLNMNPOLGS)
- MAYLINE Freestanding Lateral File, 36", Gray Stl (AFLF36LGS)
- MAYLINE 36" W Lateral File Cabinet, Gray Steel (MVLFLGS)
- MAYLINE Pedestal, Aberdeen, 26"D, F/F, Mocha (AFF26LDC)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- Mayline File Cabinets