Maykker

Hedgehog Sleeve Complete with White EasyScrub 10 Inch


product price: $76.29
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Squeegee Blade Width 4 in
  • Size 10 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Maykker
  • MFR # MP-HS-S10,MP-PS-10,MP-ES-4W
  • Zoro # G807467874
  • Country of Origin Denmark
  • Category Squeegees

Dimensions

Squeegee Blade Width 4 in
Length 10 in
Size 10 in

Details

Item Window Scrubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.