Shop All Punch & Chisel Sets
Mayhew Tools
Mayhew Tools MAY61360 3 Pc Brass Drift Punch Set
Mfr # MAY61360
Zoro # G303773950
Free Shipping & Returns
$81.49
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
- Brand Mayhew Tools
- MFR # MAY61360
- Zoro # G303773950
- UPC # 45256613604
- Country of Origin China
- Category Punch & Chisel Sets
Description
Also known as: MAY-61360 MAY61360; Features and BenefitsMade from brass for non-sparking applications critical in hazardous conditionsBrass tools will not marr components that are harder than the tool itself used where appearance is importantHandles have a knurled grip for a more secure grasp of the toolAvailable in 6" 7" and 8" sizesComes in an attractive clamshell package for easy storageA set of the most popular sizes of brass drift punches. Made of soft non-sparking and non-marring brass for specific applications where such a tool is needed.
Sizes: 3/8" x 6" 1/2" x 7" and 3/4" x 8".
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
- CAPRI TOOLS 1-1/4 in 12-Point Combination Wrench (1-1417)
- DIAMOND VANTAGE Core Bit, 6 x 1-1/4-7 In. (06014JWZGH)
- OSG Spiral Point Tap, #8-32, Plug, UNC, 2 Flutes, Bright (1202800)
- PROTO Cold Chisel, 3/4 In. x 8-7/16 In. (J86034)
- MAYHEW TOOLS Punches 3/16 X 9 Drift Punches (44002)
- MAYHEW TOOLS 1982 Pneu .401 Shank Hammer (31982)
- MAYHEW TOOLS Chisel Air Punch Tapered (31997)
- MAYHEW TOOLS Punches 5/32 X 6 Pin Punches (42302)
- MAYHEW TOOLS 3/16 Center Punch/ 5/32 Prick Punch (17354)
- MAYHEW TOOLS 12-Pc Punch And Chisel Set (61040)
- DASCO CHISEL MASON'S 2-1/4"" (334-0)
- Mayhew Tools Punch & Chisel Sets