Mayhew Tools

Mayhew Tools 479-25008 112-5-16 Inch #9 Pilot Punch Pack of 12


product price: $40.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Tip Size: 5/16".
  • Stock Size: 7/16".
  • Stock Shape: Round, Knurled.
  • Overall Length: 6".
  • Tip Type: Ball.
  • Handle Type: Knurled.
  • Material: Alloy Steel.
  • Color: Sand Blasted.
  • Type: Pin Punch.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.