Mayhew Tools

Mayhew Tools 479-12300 780 Brick Set Chisels


product price: $38.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Cutting Width: 3".
  • Stock Size: 7/8".
  • Stock Shape: Hex.
  • Length: 7-3/4".
  • Material: Alloy Steel.
  • Finish: Sand Blasted.
  • Tip Type: Beveled.
  • Applicable Materials: Concrete, Masonry Materials.
  • Quantity: 6 per box.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.