Shop All Inspection Mirrors
Mayhew
Telescoping Magnifying Mirror
Mfr # 17770
Zoro # G2438222
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Mirror Size (In.) 2-1/4 x 2-1/2
- Shape Oblong
- Material Glass
- Base Size (In.) 16-1/8 x 16-1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 17770
- Zoro # G2438222
- UPC # 045256177700
- Country of Origin United States
- Category Inspection Mirrors
Dimensions
Mirror Size (In.) | 2-1/4 x 2-1/2 |
Base Size (In.) | 16-1/8 x 16-1/8 |
Length (In.) | 7 to 28-1/2 |
Extended Length - Maximum | 28 1/2 in |
Compressed Length | 7 in |
Mirror Width | 2 1/4 in |
Mirror Length | 2 1/2 in |
Details
Item | Inspection Mirror |
Number of Pieces | 1 |
Shape | Oblong |
Material | Glass |
Handle Type | PVC |
Shaft Material | Stainless Steel |
Swivel Type | Swivel |
Features | Magnifies 3x |
Flexibility | Rigid |
Handle Material | PVC |
Mirror Adjustment - Maximum | 180 Degrees |
Shaft Type | Telescoping |
Mirror Material | Glass |
Magnification | 3X |
Description
Inspection Mirror, Compressed Length 7 in, Extended Length - Maximum 28 1/2 in, Handle Material PVC, Magnification 3X, Mirror Adjustment - Maximum 180 Degrees , Mirror Diameter Not Applicable, Mirror Length 2 1/2 in, Mirror Width 2 1/4 in, Mirror Material Glass, Shaft Type Telescoping, Features Magnifies 3x, Flexibility Rigid, Includes -, Shaft Material Stainless Steel, Swivel Type Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Spiral Point Tap, Plug, 2 (C57619)
- DIABLO DIABLO SWBLD 12"" 120T (D12120N)
- SUNEX 3/4" Drive Impact Socket 6 (454D)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set, 19-Piece 6-24 mm (WRC95003)
- MAYHEW 2-3/16 Dia Inspect Mirror (17952)
- MAYHEW INSPECTION TEL MIRROR PKG MR03 (MY17760)
- MAYHEW Telescoping Inspection Mirror (17765)
- MAYHEW INSPECTION TELE MIRROR PKG MR02 (MY17755)
- MAYHEW Inspection Mirror 2" X 3-1/2" (17957)
- MAYHEW Telescoping Inspection Mirror (17750)
- S.E. TOOLS Rolling Inspection Mirror (SET3714)
- Mayhew Inspection Mirrors