Shop All Magnetic Pickup Tools
Mayhew
Telescoping Mag Pickup Tool, 3LB, 7 1/2 In
Mfr # 17845
Zoro # G1211664
product price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Telescoping
- Length 7 1/2 in
- Extended Length 32 in
- Application For Retrieval of Ferrous Parts
- Handle Type PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 17845
- Zoro # G1211664
- UPC # 045256178455
- Country of Origin United States
- Category Magnetic Pickup Tools
Dimensions
Length | 7 1/2 in |
Extended Length | 32 in |
Compressed Length | 11 in |
Extended Length - Maximum | 32 in |
Details
Item | Magnetic Retrieval Tool |
Type | Telescoping |
Application | For Retrieval of Ferrous Parts |
Handle Type | PVC |
Pull Capacity | 3 lb |
Features | CaricaHed(TM)Technology Eliminates Magnet Sidepull |
Material | Stainless Steel Shaft |
Product Type | Magnetic Retrieval Tool |
Shaft Material | Stainless Steel |
Handle Material | PVC |
Magnetic Pull Capacity - Maximum | 3 lb |
Flexibility | Flexible |
Head Type | Magnet |
Shaft Type | Telescoping |
Description
With the Mayhew 17845 Telescoping Mag Pickup Tool, you can easily retrieve small metal objects that are out of reach. The 7 1/2 in. tool has a 3 lb pull capacity and is made of stainless steel shaft material. With its telescoping design, it has an extended length of 32 in. when fully extended. The handle is made of PVC and is resistant to rust and corrosion, making it durable for long term use. If you need a reliable pickup tool that will allow you to get to items that are hard to reach, then this Mayhew 17845 Telescoping Mag Pickup Tool is what you need.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA M12x1.75 HSS Metric 4 Flute Hand TapSet (T/AS12X1.75)
- DEWALT 7/16" Titanium Speed Tip Drill Bit (DW1328)
- WESTWARD 151.00mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV5)
- ASTRO PNEUMATIC The Fender Extender, 80"Adjustable Extension (AST557100)
- MAYHEW CATSPAW LIGHTED FLEX CLAW TOOL (MAY45046)
- MAYHEW Catspaw Flexible Lighted Pick-Up Tool (45048)
- MAYHEW PICK UP LIGHTED FLEX CLAW TOOL (MY45046)
- MAYHEW Lighted Claw Pickup Tool, 22 In (45046)
- MAYHEW Magnetic Pick-Up Tool, 21-3/4in. (17025)
- MAYHEW Telescoping Mag Pickup Tool, 14Lb, 7 1/2In (17810)
- ZORO SELECT Magnetic Hook, 20 lb, 2 In. Dia (7218)
- Mayhew Magnetic Pickup Tools