Mayhew

Stubby Phillips Catspaw


product price: $9.65
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Overall Length 3 in
  • Width 2 in
  • Height (in) 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Mayhew
  • MFR # 45019
  • Zoro # G4659418
  • UPC #
    45256450193
  • Country of Origin United States
  • Category Screwdrivers

Dimensions

Overall Length 3 in
Width 2 in
Height (in) 1

Description

Stubby Phillips Catspaw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.