Shop All Hand Held Punches
Mayhew
Solid Punch, Steel, 6-1/2in.L, 3/8in. Tip
Mfr # 20301
Zoro # G2638557
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 6 1/2 in
- Tip Size (In.) 3/8 in
- Hex (In.) 1/2 in
- Tether Capable Not Tether Capable
- Design 1-piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew
- MFR # 20301
- Zoro # G2638557
- UPC # 045256203010
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 6 1/2 in |
Tip Size (In.) | 3/8 in |
Hole Diameter | 3/8 in |
Shank Width | 1/2 in |
Tip Diameter | 3/8 in |
Overall Length | 6 1/2 in |
Tip Size | 3/8 in |
Taper Length | 2 1/4 in |
Description
Solid Punch, Automatic No, Punch Type Solid Punch, Tip Size 3/8 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/2 in, Grip Style Plain, Hole Diameter 3/8 in, Overall Length 6 1/2 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 2 1/4 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Loosening Frozen or Tight Pins and Keys or Knocking Out Rivets, Finish Black Oxide, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Plated Jimmy Bar Set, 3 pcs. (69151-TR)
- WESTWARD Ratcheting Box End Wrench, 4-1/2" L (54PP90)
- WESTWARD Axle Holder (TT10G165AHG)
- WALTER Advance MC716-05.75W3A-WJ30TF (MC716-05.75W3A-WJ30TF)
- MAYHEW PUNCH KIT SOLID 4006-K 6 PC (MY61340)
- MAYHEW PUNCH PIN 1/4" (MY21005)
- MAYHEW Bearing Race Punch, Steel, 5/8in. Tip (24550)
- MAYHEW Punch/Chisel Kit, 754K 8Pc (MAY61025)
- MAYHEW PUNCH TAPER Pneumatic1/8" DIA -18" 2012 (MY32012)
- MAYHEW Pin Punch, Black, 1/8 in Tip, 5/16 x 8 in (21500)
- HOUGEN-OGURA 11/16 in. Round Punch (75429)
- Mayhew Hand Held Punches