Shop All Hand Held Punches
Mayhew
â„¢ Solid Punch 1/4 in. 400
Mfr # 20003
Zoro # G602542219
product price: $6.65
/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5
- Tip Size (In.) 1/4 in
- Rockwell Hardness 55 to 57 HRC
- Taper Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 20003
- Zoro # G602542219
- UPC # 45256200033
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 |
Tip Size (In.) | 1/4 in |
Taper Length | 1-1/2 in |
Details
Rockwell Hardness | 55 to 57 HRC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CDI CDI Torque Wrench, 1/4Dr, 20-150 in.-lb. (1501MRPH)
- SPEEDAIRE Air Gun, Short Leaver, 60" Extension Size (458J49)
- DIABLO FORSTNER DRILL BIT1-1/8"" (FB-008)
- DRILL AMERICA 9/16"-1 5 Piece HSS Reduce Shank Drill Bit Set (DWDSWD)
- MAYHEW PUNCH HOLLOW 1/2" (MY50507)
- MAYHEW Line Up Punch, 3/16" (MAY22006)
- MAYHEW 61811 6-Piece Alignment Punch Set (61811)
- MAYHEW Line-Up Punch, 460-3/8 (22017)
- MAYHEW MayhewMy22024; 0.5 X 18 Line-Up Punch (MY22024)
- MAYHEW Line-Up Punch, 1/2 in, 18 in OAL (9587)
- ALLPAX Arch Punch, 1" Tip dia., Black Coated (AX1813)
- Mayhew Hand Held Punches