Shop All Screwdriver Sets
This Product is Discontinued
Mayhew Select
Screwdriver Set, 10 pcs (Discontinued)
Mfr # 66306
Zoro # G6437700
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tip Size 1" x 3", 2" x 4", 3" x 6", 2" x 6", 2" x 1-1/2", 7/32" x 4", 1/4" x 6", 5/16" x 7", 3/8" x 8", 1/4" x 1-1/2"
- Overall Length 7", 11", 10", 10", 3", 10", 10", 12", 13", 3"
- Number of Pieces 10
- Finish Black Oxide
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Select
- MFR # 66306
- Zoro # G6437700
- UPC # 045256663067
- Country of Origin Taiwan, Province of China
- Category Screwdriver Sets
Dimensions
Tip Size | 1" x 3", 2" x 4", 3" x 6", 2" x 6", 2" x 1-1/2", 7/32" x 4", 1/4" x 6", 5/16" x 7", 3/8" x 8", 1/4" x 1-1/2" |
Overall Length | 7", 11", 10", 10", 3", 10", 10", 12", 13", 3" |
Details
Item | Screwdriver Set |
Number of Pieces | 10 |
Finish | Black Oxide |
SAE or Metric | SAE |
Includes | (5) Phillips: 1" x 3", 2" x 4", 3" x 6", 2" x 6", 2" x 1-1/2"; (5) Slotted: 7/32" x 4", 1/4" x 6", 5/16" x 7", 3/8" x 8", 1/4" x 1-1/2" |
Features | Screwdrivers are Used to Fasten and Unfasten Screws, This Screwdriver is Designed with an Extended Blade Forged with a Capped End For Maximum Strength when Driving, A Hex Bolster is Added For Use with a Wrench |
Bit Style | Phillips, Slotted |
Description
Screwdriver Set,10pcs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.