Shop All Hand Held Punches
Mayhew Select
Prick Punch, 5in L, 3/8in Tip, Steel, BO
Mfr # 73002
Zoro # G0333597
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 5 in
- Tip Size (In.) 3/8 in
- Hex (In.) 1/2 in
- Tether Capable Not Tether Capable
- Characteristics Black Oxide Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Select
- MFR # 73002
- Zoro # G0333597
- UPC # 045256730028
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 5 in |
Tip Size (In.) | 3/8 in |
Tip Size | 5/32 in |
Shank Width/Diameter | 3/8 in |
Overall Length | 5 in |
Hole Diameter | 5/32 in |
Taper Length | 1 3/8 in |
Shank Width | 3/8 in |
Description
Prick Punch, Automatic No, Punch Type Prick Punch, Tip Size 5/32 in, Tip Type Point, Shank Shape Hexagon, Shank Width 3/8 in, Grip Style Plain, Hole Diameter 5/32 in, Overall Length 5 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1 3/8 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Prick Punches are Used to Scribe Lines in Metal Before Cutting or Riveting, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 12" Self-Adjusting Steel Pipe Wrench (CPW12S)
- MAKITA Switch (651145-3)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (136101)
- GOLDBLATT Wall Repair Patch, 4 x 4 In, Self Adhesive (G15215)
- MAYHEW SELECT Pin Punch, 4in L, 1/16in Tip, Steel (71000)
- MAYHEW SELECT Line Punch, 8in L, 1/8in Tip, Steel (72010)
- MAYHEW SELECT Pin Punch, 5-3/4in L, 1/4in Tip, Steel (71005)
- MAYHEW SELECT Pin Punch, 4-1/2in L, 3/32in Tip, Steel (71001)
- MAYHEW SELECT Pin Punch, 5-1/4in L, 3/16in Tip, Steel (71004)
- MAYHEW SELECT Pin Punch, 4-3/4in L, 1/8in Tip, Steel (71002)
- STARRETT Starrett 51186 S248PC Drive Pin Punch Set (S248PC)
- Mayhew Select Hand Held Punches