Shop All Hand Held Punches
Mayhew Select
Pin Punch, 4in L, 1/16in Tip, Steel
Mfr # 71000
Zoro # G0333667
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 in
- Tip Size (In.) 1/16 in
- Hex (In.) 1/4 in
- Tether Capable Not Tether Capable
- Characteristics Blast Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Select
- MFR # 71000
- Zoro # G0333667
- UPC # 045256710006
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 in |
Tip Size (In.) | 1/16 in |
Taper Length | 3/4 in |
Shank Width | 1/4 in |
Overall Length | 4 in |
Tip Size | 1/16 in |
Tip Diameter | 1/16 in |
Hole Diameter | 1/16 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 1/16 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 1/4 in, Grip Style Plain, Hole Diameter 1/16 in, Overall Length 4 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 3/4 in, Tether Ready No, Includes Handle No, Features Used to Drive Out and Remove Already Loosened Pins and Keys after Initial Movement by a Solid Punch, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Punch Bell Type Set, Hollow, Leathr, 7 pcs. (26441)
- ZORO SELECT 5/16X2 9/16 POWER MAGNETIC NUTSETTER PLAIN (37-583)
- DYNAMIC Tools 8lb Sledge Hammer, Fiberglass Handle (D041042)
- GEARWRENCH Large Universal Convertible Retaining Ring Pliers (3151)
- MAYHEW SELECT Pin Punch, 4-3/4in L, 1/8in Tip, Steel (71002)
- MAYHEW SELECT Pin Punch, 4-1/2in L, 3/32in Tip, Steel (71001)
- MAYHEW SELECT Pin Punch, 5-1/4in L, 3/16in Tip, Steel (71004)
- MAYHEW SELECT Line Punch, 8in L, 1/8in Tip, Steel (72010)
- MAYHEW SELECT Prick Punch, 5in L, 3/8in Tip, Steel, BO (73002)
- MAYHEW SELECT Pin Punch, 5-3/4in L, 1/4in Tip, Steel (71005)
- WILLIAMS Williams Punch Set, 17pcs. (PS-17)
- Mayhew Select Cutting and Shaping Tools