Shop All Hand Held Punches
Mayhew Select
Pin Punch, 4-1/2in L, 3/32in Tip, Steel
Mfr # 71001
Zoro # G0333658
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 4 1/2 in
- Tip Size (In.) 3/32 in
- Hex (In.) 5/16 in
- Tether Capable Not Tether Capable
- Application Used to Drive Out and Remove Already Loosened Pins and Keys
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Select
- MFR # 71001
- Zoro # G0333658
- UPC # 045256710013
- Country of Origin United States
- Category Hand Held Punches
Dimensions
Length (In.) | 4 1/2 in |
Tip Size (In.) | 3/32 in |
Overall Length | 4 1/2 in |
Shank Width | 5/16 in |
Tip Diameter | 3/32 in |
Tip Size | 3/32 in |
Hole Diameter | 3/32 in |
Taper Length | 7/8 in |
Description
Pin Punch, Automatic No, Punch Type Pin Punch, Tip Size 3/32 in, Tip Type Flat, Shank Shape Hexagon, Shank Width 5/16 in, Grip Style Plain, Hole Diameter 3/32 in, Overall Length 4 1/2 in, Container Type Bulk, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 7/8 in, Tether Ready No, Includes Handle No, Corrosion-Resistant Yes, Features Pin Punches are Used to Drive Out and Remove Loosened Pins and Key, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #2-56 Standard Hand Tap 3 Piece Tap Sets (5499868)
- GATOR TOOLS Gator Tools 42" RE Hand/Curb Darby (GF10109)
- CS UNITEC TCT Hole Saw, 2-1/2" X 1" (1-1-180)
- BOSCH Jig Saw Blade, 10, 4 in Blade L, Metal, Rigid for Straight Cuts Cutting Edge, T Shank, 5 Pack (T101B)
- MAYHEW SELECT Pin Punch, 5-3/4in L, 1/4in Tip, Steel (71005)
- MAYHEW SELECT Pin Punch, 5-1/4in L, 3/16in Tip, Steel (71004)
- MAYHEW SELECT Pin Punch, 4-3/4in L, 1/8in Tip, Steel (71002)
- MAYHEW SELECT Pin Punch, 4in L, 1/16in Tip, Steel (71000)
- MAYHEW SELECT Line Punch, 8in L, 1/8in Tip, Steel (72010)
- MAYHEW SELECT Prick Punch, 5in L, 3/8in Tip, Steel, BO (73002)
- KILLER TOOLS & EQUIPMENT Bumper Hole Punch for Parking Sensors, AR (KILART251)
- Mayhew Select Cutting and Shaping Tools