Shop All Chisels
Mayhew Select
Mason Chisel, 4 in. x 7-1/2 in., Steel
Mfr # 12302
Zoro # G0334087
product price: $16.49
/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 4 in
- Length 7 1/2 in
- Hex 1 in
- Tether Capable Not Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Select
- MFR # 12302
- Zoro # G0334087
- UPC # 045256123028
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 4 in |
Length | 7 1/2 in |
Size | 4 in |
Blade Width | 4 in |
Shank Width | 1 in |
Blade Length | 0 in |
Overall Length | 7 1/2 in |
Description
Mason Chisel, Chisel Type Mason Chisel, Material Applications For Concrete & Stone, Blade Tip Shape Straight, Blade Width 4 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 7 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 52 to 55 HRC, Features Durability, Finish Shot Blasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTS Traction Non-Slip Rug Strip, 25 Ft (50-580)
- LENOX Lenox Classic® CTL Bandsaw Blade 7' 9" Long x 3/4" Wide, 10/14 TPI x 0.035 Thick (79656CLB72362)
- KNIPEX Precision Tweezers ESD, Insulated (92 08 78 ESD)
- BAHCO Hacksaw Blade, 12in, 24 TPI (3906-300-24-2P)
- MAYHEW SELECT Mason Chisel, 3 in. x 7-1/2 in., Steel (12300)
- MAYHEW SELECT Mason Chisel, 2-1/4 in. x 7-1/2 in., Steel (30202)
- MAYHEW SELECT Cold Chisel, 1 in. x 12 in., Steel (70221)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 6-1/2 in., Steel (70209)
- MAYHEW SELECT Cold Chisel, 3/4 in. x 12 in., Steel (12205)
- MAYHEW SELECT Cold Chisel, 1/2 in. x 12 in., Steel, BO (12002)
- KLEIN TOOLS 3/4-Inch Cold Chisel 7-1/2-Inch Length (66144)
- Mayhew Select Chisels