Shop All Chisels
Mayhew Select
Mason Chisel, 3 in. x 7-1/2 in., Steel
Mfr # 12300
Zoro # G0334096
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 3 in
- Length 7 1/2 in
- Hex 7/8 in
- Tether Capable Not Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Select
- MFR # 12300
- Zoro # G0334096
- UPC # 045256123004
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 3 in |
Length | 7 1/2 in |
Size | 3 in |
Overall Length | 7 1/2 in |
Shank Width | 7/8 in |
Blade Length | 0 in |
Blade Width | 3 in |
Description
Mason Chisel, Chisel Type Mason Chisel, Material Applications For Concrete & Stone, Blade Tip Shape Straight, Blade Width 3 in, Includes Striking Cap No, Includes Handle No, Material Steel, Grip Style Plain, Overall Length 7 1/2 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 52 to 55 HRC, Features Durability, Finish Shot Blasted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN99.7 20NEN4 Clamp Nut (20NEN4)
- CRAFTSMAN Sockets, 1/4" Drive 3/8" 6 Point SAE Sha (CMMT43497)
- WESTWARD Magnetic Pick-Up Tool, 7-1/2 in. L, Manual (45KH09)
- MILWAUKEE TOOL 13 Amp 5" Small Angle Grinder Slide, Lock-On (6117-33D)
- MAYHEW SELECT Mason Chisel, 4 in. x 7-1/2 in., Steel (12302)
- MAYHEW SELECT Mason Chisel, 2-1/4 in. x 7-1/2 in., Steel (30202)
- MAYHEW SELECT Cold Chisel, 1/2 in. x 12 in., Steel, BO (12002)
- MAYHEW SELECT Cold Chisel, 5/16 in. x 5 in., Steel (70201)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Shot Blasted (70220)
- MAYHEW SELECT Handguarded Bullpoint Chisel, 12in L (80205)
- DIABLO SDS-Max Flat Chisels Deliver Xtrm Durabi (DMAMXCH1030)
- Mayhew Select Chisels