Shop All Nail Pullers, Wrecking and Pry Bars
This Product is Discontinued
Mayhew Select
Gooseneck Wrecking Bar, 36" L, 7" W, Black (Discontinued)
Mfr # 41014
Zoro # G4322528
This Product is Discontinued
Key Features
- Color Black
- Features Gooseneck Wrecking Bar, Powder Coating is Added for Increased Rust and Damage Protection
- Material Steel
- Overall Length 36 in
- Overall Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Select
- MFR # 41014
- Zoro # G4322528
- UPC # 045256410142
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 36 in |
Overall Width | 7 in |
Dia. | 11/16 in |
Bar Width | 11/16 in |
End Width | 7 in |
Details
Color | Black |
Features | Gooseneck Wrecking Bar, Powder Coating is Added for Increased Rust and Damage Protection |
Material | Steel |
Pry Bar Sub-Category | Wrecking Bars |
Finish | Powder-Coated |
Handle Color | Black |
Type | Wrecking Bars |
Item | Gooseneck Wrecking Bar |
Thickness | 11/16 in |
Tether Capable | Not Tether Capable |
Tether Style | Not Tether Capable |
Includes Handle | No |
Bar Material | Steel |
Tether Ready | No |
Bar Color | Black |
Weight | 4.6 lb |
Description
Gooseneck Wrecking Bar, Type Wrecking Bars, Bar Width 11/16 in, Overall Length 36 in, End Width 7 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Gooseneck Wrecking Bar, Powder Coating is Added for Increased Rust and Damage Protection, Finish Powder-Coated, Handle Color Black, Includes Handle No, Weight 4.6 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.