Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew Select
Double Utility Bar, 14 in. L, Steel, Black
Mfr # 41300
Zoro # G0333527
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features 90 Degrees F Head, Available in Single, Double and Combination Ends
- Material Steel
- Overall Length 14 in
- Overall Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Select
- MFR # 41300
- Zoro # G0333527
- UPC # 045256413006
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 14 in |
Overall Width | 2 in |
Dia. | 1 3/8 in |
Bar Width | 1 3/8 in |
End Width | 8 in |
Details
Color | Black |
Features | 90 Degrees F Head, Available in Single, Double and Combination Ends |
Material | Steel |
Pry Bar Sub-Category | Nail Pullers |
Thickness | 1 3/8 in |
Tether Capable | Not Tether Capable |
Standards | ASME B107.410-2008 |
Item | Double Utility Bar |
Tether Style | Not Tether Capable |
Finish | Powder-Coated |
Type | Nail Pullers |
Handle Color | Black |
Bar Shape | Flat |
Includes Handle | No |
Tether Ready | No |
Bar Color | Black |
Bar Material | Steel |
Weight | 1.53 lb |
Description
Double Utility Bar, Type Nail Pullers, Bar Width 1 3/8 in, Overall Length 14 in, Bar Shape Flat, End Width 8 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features 90 Degrees F Head, Available in Single, Double and Combination Ends, Finish Powder-Coated, Handle Color Black, Includes Handle No, Standards ASME B107.410-2008, Weight 1.53 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 70.5-inch x 0.25-inch x 0.014 x 6 TPI Carbon Tool Steel Blade (384024)
- WESTWARD Replacement Swivel Pad, For 10D497, 10D498 (10D572)
- WIHA 9 Piece Ball End Color Coded Hex L-Key Set - Metric (66980)
- TENG TOOLS 12mm Individual Metric Hex/Allen Key Wrench w/Regular H (310512)
- TITAN Pry Bar Set, 4 pcs. (17101)
- SUNEX Pry Bar, Professional, 37" (9837)
- WILLIAMS Williams Roll Bar, 9" (C-709)
- WESTWARD Pry Bar, Curved, High Carbon Steel, 3pcs. (31MA23)
- WESTWARD Utility Bar, Double End, 15 in. L (31MA35)
- BOSCH Pilot Bearing Puller With 3/4" Reach (1170)
- LANG TOOLS 3 Piece Curved Pry Bar Set (853-3ST)
- Mayhew Select Nail Pullers, Wrecking and Pry Bars