Shop All Punch & Chisel Sets
Mayhew Select
Combination Punch Set, 10 Pieces
Mfr # 62010
Zoro # G4591675
$46.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 10
- Material Steel
- Features Knurled Handle for Non Slip Grip
- Length 4 in
- Tether Capable Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Select
- MFR # 62010
- Zoro # G4591675
- UPC # 045256620107
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 4 in |
Sizes Included | Solid Punch-3/32 in, Mini Pin Punches-1/16, 5/64, 3/32 in, Regular Pin Punches-3/32, 1/8, 5/32 in, Prick Punch-5/16 in, Center Punches-1/4, 5/16 in |
Tip Size | 1/16 in, 5/64 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 1/4 in, 5/16 in |
Overall Length | 4 in |
Punch Taper Length | 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 3/8 in |
Description
The Mayhew Select 62010 Combination Punch Set is the versatile and professional-grade tool kit you need to complete your project. It has a number of features that make it stand out from other tools. This combination punch set is built with high-grade tool alloy for superior durability and strength. The knurled handle ensures a non-slip grip, so you can work on your project comfortably. It comes with 10 pieces in total, including 1 piece design punches that are 4 inches long. You will want to invest in this Mayhew Select 62010 Combination Punch Set because it will help you get the job done faster and more efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R W THOMPSON #1-#60 Drill Bit Set (60KK5)
- RIDGID Pigtail, 3/4 In (44117)
- IGAGING Electronic Digital Caliper Coolant-Cal, 0-6"/0-150mm - 100-800C6 (100-800C6)
- ZORO SELECT Retaining Ring Applicator, E-Ring, 0.172In (A-110)
- MAYHEW SELECT Drive Pin Punch Set, Not Tether Capable (62060)
- ALLPAX Metric Gasket Cutter Kit, Hvy Duty, 27Pcs. (AX6110)
- OTC PUNCH CHISEL SET (OTC4600)
- K-TOOL INTERNATIONAL Tapered Punch, 1/8" (KTI-72922)
- GROZ Chisel, 1" Blade, 10" (32842)
- SUNEX Press Punch Kit, 3 pcs. (57PPK3)
- STARRETT Drive Pin Punch Set, Steel, 5 Piece (S248)
- Mayhew Select Punch & Chisel Sets