Shop All Chisels
Mayhew Select
Cold Chisel, 5/8 in. x 6-1/2 in., Steel
Mfr # 70209
Zoro # G0334175
product price: $6.89
/ea
$6.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 5/8 in
- Hex 1/2 in
- Tether Capable Not Tether Capable
- Material Steel
- Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Select
- MFR # 70209
- Zoro # G0334175
- UPC # 045256702094
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 5/8 in |
Length | 6 1/2 in |
Size | 5/8 in |
Overall Length | 6 1/2 in |
Blade Length | 0 in |
Shank Width | 1/2 in |
Blade Width | 5/8 in |
Description
If you are working with metal, the Mayhew Select 70209 Cold Chisel is a must-have. The cold chisel has a shot blasted finish and is made of steel. It has a hexagonal shank measuring 1/2 in. in diameter. Its tip measures 5/8 in., while its overall length is 6 1/2 in. If you need to cut or shape metals, this Mayhew Select 70209 Cold Chisel will get the job done for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points (SS-3/4D1-1/2)
- GEARWRENCH 11 Piece Torx Ratcheting Wrench Insert Bit Set (81560)
- MILWAUKEE TOOL SDS-Plus 2-Cutter 10 x 310 mm (48-20-8051)
- HHIP 6 in. Heavy Duty Auto Center Punch (8070-0484)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 12 in., Steel (70210)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Shot Blasted (70220)
- MAYHEW SELECT Cold Chisel, 7/8 in. x 12 in., Steel (70217)
- MAYHEW SELECT Mason Chisel, 4 in. x 7-1/2 in., Steel (12302)
- MAYHEW SELECT Cold Chisel, 5/16 in. x 5 in., Steel (70201)
- MAYHEW SELECT Cold Chisel, 3/4 in. x 12 in., Steel (12205)
- WESTWARD Cold Chisel, 3/4 In. x 7 In. (2AJH2)
- Mayhew Select Chisels