Shop All Chisels
Mayhew Select
Cold Chisel, 5/8 in. x 12 in., Steel
Mfr # 70210
Zoro # G0334166
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 5/8 in
- Hex 1/2 in
- Tether Capable Not Tether Capable
- Material Steel
- Meets/Exceeds ASME B107.410-2008
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Select
- MFR # 70210
- Zoro # G0334166
- UPC # 045256702100
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 5/8 in |
Length | 12 in |
Size | 5/8 in |
Blade Width | 5/8 in |
Blade Length | 0 in |
Overall Length | 12 in |
Shank Width | 1/2 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 5/8 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, End Style Oversized, Features Cold Chisels Act to Shape and Cut Cold Metal Only, Specially Angled for Strength, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 2 3/8-16X60 Zinc, Black Satin, Comp: Steel (K0116.2A41X60)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% 13/64 (C15944)
- FREUD Straight Router Bit, 1/8" Cutting Dia. (04-100)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 3.70mm (46463)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Shot Blasted (70220)
- MAYHEW SELECT Cold Chisel, 1 in. x 12 in., Steel (70221)
- MAYHEW SELECT Cold Chisel, 5/16 in. x 5 in., Steel (70201)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Steel (10805)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 6-1/2 in., Steel (70209)
- MAYHEW SELECT Mason Chisel, 2-1/4 in. x 7-1/2 in., Steel (30202)
- AJAX TOOL WORKS $CHISEL LONG ZIP GUN SK 3/4"W FLAT 18"O (AJA910-18)
- Mayhew Select Cutting and Shaping Tools