Shop All Chisels
Mayhew Select
Cold Chisel, 1/2 in. x 12 in., Steel, BO
Mfr # 12002
Zoro # G0334190
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1/2 in
- Length 12 in
- Hex 7/16 in
- Tether Capable Not Tether Capable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Select
- MFR # 12002
- Zoro # G0334190
- UPC # 081243120021
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 1/2 in |
Length | 12 in |
Size | 1/2 in |
Overall Length | 12 in |
Shank Width | 7/16 in |
Blade Length | 0 in |
Blade Width | 1/2 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 1/2 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Corrosion-Resistant Yes, Features Greater Strength, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO HSS Plug Taps H-3, 8-32, 12PK (20E008CP)
- DEWALT 3/4" x 11" x 16" 2 Cutter Spline Shank Rotary Hammer Bit (DW5715)
- SKB ProtCase, 10 in, TrgRlsLtchSys, Blk, 3I-3613-12BE (3I-3613-12BE)
- DEWALT Drill Bit, 5/8 in. x 12 in., Carbide (01326-PWR)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 6-1/2 in., Steel (70209)
- MAYHEW SELECT Mason Chisel, 2-1/4 in. x 7-1/2 in., Steel (30202)
- MAYHEW SELECT Cold Chisel, 1 in. x 12 in., Steel (70221)
- MAYHEW SELECT Mason Chisel, 3 in. x 7-1/2 in., Steel (12300)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 12 in., Steel (70210)
- MAYHEW SELECT Cold Chisel, 7/8 in. x 12 in., Steel (70217)
- WESTWARD Cold Chisel, 1 In. x 8 In. (2AJH4)
- Mayhew Select Chisels