Shop All Chisels
Mayhew Select
Cold Chisel, 1 in. x 8 in., Shot Blasted
Mfr # 70220
Zoro # G0334148
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1 in
- Hex 7/8 in
- Tether Capable Not Tether Capable
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Select
- MFR # 70220
- Zoro # G0334148
- UPC # 045256702209
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 1 in |
Length | 8 in |
Size | 1 in |
Shank Width | 7/8 in |
Blade Length | 0 in |
Overall Length | 8 in |
Blade Width | 1 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 1 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 8 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, Features Cold Chisels Act to Shape and Cut Cold Metal Only, Specially Angled for Strength, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/2 X 1/2 X 4" Right Hand MGEHR08-2A External Grooving Tool Holder (2207-0500)
- STANLEY CLAW BAR 10"" FATMAX (55-126)
- KLEIN TOOLS 8 1/8 in High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J248-8)
- RAMSET DRIVE PIN W/WSHR 1-1/4"" (00800)
- MAYHEW SELECT Cold Chisel, 7/8 in. x 12 in., Steel (70217)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 6-1/2 in., Steel (70209)
- MAYHEW SELECT Cold Chisel, 5/16 in. x 5 in., Steel (70201)
- MAYHEW SELECT Mason Chisel, 3 in. x 7-1/2 in., Steel (12300)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Steel (10805)
- MAYHEW SELECT Mason Chisel, 4 in. x 7-1/2 in., Steel (12302)
- PROTO Cold Chisel, 7/8 In. x 12 In. (J86A3/4X12S2)
- Mayhew Select Cutting and Shaping Tools