Shop All Chisels
Mayhew Select
Cold Chisel, 1 in. x 12 in., Steel
Mfr # 70221
Zoro # G0334139
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1 in
- Hex 3/4 in
- Tether Capable Not Tether Capable
- Material Steel
- Application For Cutting and Shape Metals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew Select
- MFR # 70221
- Zoro # G0334139
- UPC # 045256702216
- Country of Origin United States
- Category Chisels
Dimensions
Tip Size | 1 in |
Length | 12 in |
Size | 1 in |
Shank Width | 3/4 in |
Blade Width | 1 in |
Blade Length | 0 in |
Overall Length | 12 in |
Description
Cold Chisel, Chisel Type Cold Chisel, Material Applications For Metal, Blade Tip Shape Angled, Blade Width 1 in, Includes Striking Cap No, Includes Handle No, Material Steel, Overall Length 12 in, Handle Material Steel, Non-Sparking No, Tether Ready No, Blade Length 0 in, Blade Tip Hardness 55 to 57 HRC, Corrosion-Resistant Yes, End Style Oversized, Features Cold Chisels Act to Shape and Cut Cold Metal Only, Specially Angled for Strength, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, 1/2"-13, Zinc (K0116.4A51X25)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 1/8 In (18AC)
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (27719RPB144420)
- WRIGHT TOOL Flare Nut Wrench 6 Point Satin - 1/2" x (1618)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 12 in., Steel (70210)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Shot Blasted (70220)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 6-1/2 in., Steel (70209)
- MAYHEW SELECT Mason Chisel, 4 in. x 7-1/2 in., Steel (12302)
- MAYHEW SELECT Handguarded Bullpoint Chisel, 12in L (80205)
- MAYHEW SELECT Mason Chisel, 2-1/4 in. x 7-1/2 in., Steel (30202)
- AMPCO SAFETY TOOLS Cold Chisel, 1-1/16 In. x 9-1/4 In. (C-18)
- Mayhew Select Cutting and Shaping Tools