Shop All Center Punches
Mayhew Select
Center Punch, 5 in. L, Steel, Shot Blast
Mfr # 74002
Zoro # G0333886
$5.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3/8 in
- Length 5 in
- Adjustable No
- Point 3/16 in
- Replaceable Point No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mayhew Select
- MFR # 74002
- Zoro # G0333886
- UPC # 045256740027
- Country of Origin United States
- Category Center Punches
Dimensions
Diameter | 3/8 in |
Length | 5 in |
Shank Diameter | 3/8 in |
Overall Length | 5 in |
Details
Item | Center Punch |
Adjustable | No |
Point | 3/16 in |
Replaceable Point | No |
Number of Pieces | 1 |
Material | Steel |
Finish | Shot Blast |
Features | Designed for Piercing or Marking Metal |
Tip Type | Point |
Replaceable Tip | No |
Insulated | No |
Includes Handle | No |
Container Type | Carded |
Tip Hardness | 55 to 57 HRC |
Adjustable Blow Force | No |
Punch Type | Center Punch |
Includes Handguard | No |
Weight | 0.15 lb |
Description
The Mayhew Select 74002 Center Punch is the perfect tool for piercing or marking metal. The center punch is designed to pierce or mark metal. It has a 3/16 in. diameter and 5 in. length straight wireway. It also has a shot blast finish, which makes it durable and rust resistant. With its ability to pierce or mark metal, this center punch is just what you need for your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SOCKET E-18 TORX (LI26860)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Thumbwheel Ratchet, Chrome (49270)
- DEWALT Combo Kit, 20V MAX XR Expansion 2-Kit (DCK202P1)
- STARRETT Bi-Metal Fast Cut Hole Saw 3" (76mm) (FCH0300-G)
- MAYHEW SELECT Center Punch, 6-1/4 in L, Steel, Shot Blast (74004)
- MAYHEW SELECT Center Punch, 6 in. L, Steel, Shot Blast (74003)
- PROTO PUNCH CENTER (PO411/2)
- AMPCO SAFETY TOOLS Center Punch, Non-Spark, 11/16 x 5-1/2 in (P-1294)
- MAYHEW PUNCH Center 5 pc Kit 706-K (MY62214)
- MAYHEW 3/8 3/16PT CENTER PUNCH (41602)
- WILLIAMS Williams Solid Punch, 3/32" Pt, 5" (P-13)
- Mayhew Select Cutting and Shaping Tools