Shop All General Hand Tool Kits
Mayhew
Screwdriver Set, Slotted/Phillips, 3 Pc
Mfr # 37343
Zoro # G1400691
original price:
$81.59
10% off
new price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application Used to Tasten and Unfasten Screws
- Overall Length 32 1/4 in
- Number of Pieces 3
- Includes Keystone Slotted 5/16 in x 28 in , 1/2 in x 25 in , Phillips #2 x 21-7/8 in
- Features Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 37343
- Zoro # G1400691
- UPC # 045256373430
- Country of Origin United States
- Category General Hand Tool Kits
Dimensions
Overall Length | 32 1/4 in |
Tip Size | 1/2 in, 5/16 in |
Shank Length | 21-7/8 in to 28 in |
Sizes Included | Keystone Slotted: 5/16 in x 28 in, 1/2 in x 25 in, Phillips: #2 x 21 7/8 in |
For Fastener Size | Phillips #2 |
Handle Length | 4 3/4 in, 5 1/4 in |
Container Length | 32 1/2 in |
Container Height | 1 3/4 in |
Range of Lengths | 32 1/4 in |
Container Width | 8 in |
Description
Non-Magnetic Screwdriver Set, Tip Finish Black Oxide, 1/2 in, 5/16 in, Phillips, Slotted, Molded, Number of Pieces 3, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes Keystone Slotted 5/16 in x 28 in , 1/2 in x 25 in , Phillips #2 x 21-7/8 in , Corrosion Resistant No, Tether Ready No, Range of Shank Lengths 21 7/8 in to 28 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 5-Pc Screw Extractor Set Extractor Set-S, W2966 (W2966)
- DEWALT Drill Bits, 1/4" Hex (DWA5012)
- BETA Crimping Plier (016030001)
- KRAFT TOOL Brick Trowel, Margin, 2 x 5 in, Steel (RO58-5L)
- MILWAUKEE TOOL Electricians Tool Kit, 18 Pieces (48-22-0140, 2407-22)
- WIHA Electricians Tool Kit, 8 pcs. (32865)
- TITAN 5-PC GENERAL HAMMER SET (63125)
- KLEIN TOOLS Tool Kit, 18-Piece (80118)
- MILWAUKEE TOOL PACKOUT Plumber Kit (48-22-0141)
- XCELITE General Hand Tool Kit, No. of Pcs. 86 (TCMB100STWN)
- XCELITE General Hand Tool Kit, No. of Pcs. 51 (TCMB150STN)
- Mayhew General Hand Tool Kits