Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew
Screwdriver Handle Pry Bar, Steel, 17in.L
Mfr # 40111
Zoro # G0408777
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Black Oxide Finish is Applied for Rust Protection, Handle Provides Comfort and Strength, Screwdriver Style Pry Bars
- Material Steel
- Overall Length 17 in
- Overall Width 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 40111
- Zoro # G0408777
- UPC # 45256401119
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 17 in |
Overall Width | 3/8 in |
Dia. | 3/8 in |
End Width | 8 in |
Bar Width | 3/8 in |
Details
Color | Black |
Features | Black Oxide Finish is Applied for Rust Protection, Handle Provides Comfort and Strength, Screwdriver Style Pry Bars |
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Handle Material | Acetate |
Tether Capable | Not Tether Capable |
Item | Screwdriver Handle Pry Bar |
Thickness | 3/8 in |
Tether Style | Not Tether Capable |
Finish | Black Oxide |
Handle Color | Red |
Type | Screwdriver Style |
Bar Material | Steel |
Tether Ready | No |
Includes Handle | Yes |
Weight | 0.53 lb |
Bar Color | Black |
Bar Shape | Square |
Description
Screwdriver Handle Pry Bar, Type Screwdriver Style, Bar Width 3/8 in, Overall Length 17 in, Bar Shape Square, End Width 8 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Black Oxide Finish is Applied for Rust Protection, Handle Provides Comfort and Strength, Screwdriver Style Pry Bars, Finish Black Oxide, Handle Color Red, Includes Handle Yes, Weight 0.53 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #8-32, Plug, Bright, 0 Flutes (1400115800)
- AIRCAT 3/4" Nitrocat Kevlar™ Composite Twin Clutch Impact Wrench (1750-K)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS150FC188888)
- HHIP 30 Piece Composite Set Of Roughness Standards (4101-0030)
- MAYHEW PRY BAR ROLLING HEAD REG 16" 482 (MY40101)
- MAYHEW 12-Pc Pry Bar Rack Wall Hook Mount (13070H)
- MAYHEW WRECKING BAR GOOSENECK 30" 715 (MY41003)
- MAYHEW $PRY BAR 5/8" X 16 LADY FOOT 426 (MY40152)
- MAYHEW 18-C 25 in. Dominator Prybar (60146)
- MAYHEW Pry Bars, Die Separating Bar, 18 In. L (41280)
- WILLIAMS Williams Pinch Bars, Overall Length: 38" (C-85)
- Mayhew Pullers and Separators