Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew
Screwdriver Handle Pry Bar, 1/2 In. W
Mfr # 40108
Zoro # G2881164
original price:
$28.65
15% off
new price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray, Red
- Features Black Oxide Finish is Applied for Rust Protection, Handle Provides Comfort and Strength, Screwdriver Style Pry Bars
- Material CV Steel
- Overall Length 25 in
- Overall Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 40108
- Zoro # G2881164
- UPC # 045256401089
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 25 in |
Overall Width | 1/2 in |
Dia. | 1/2 in |
End Width | 1 1/8 in |
Bar Width | 1/2 in |
Description
Screwdriver Handle Pry Bar, Type Screwdriver Style, End Style Chisel, Bar Width 1/2 in, Overall Length 25 in, Number of Nail Slots 0, Bar Shape Square, End Angle Style Straight, End Width 1 1/8 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Black Oxide Finish is Applied for Rust Protection, Handle Provides Comfort and Strength, Screwdriver Style Pry Bars, Finish Black Oxide, Handle Color Red, Includes Handle Yes, Standards ANSI, Weight 1.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANCA Machinist Hammer 1000g (HAM- 1000)
- KRAFT TOOL Soffit Square, Steel, 8in. L x 1in. W (DW242)
- IMPACTO IMPACTO 77700000000 Knee & Shin Protector Gel Comfort (77700000000)
- BOSCH Rebar Cutter Masonry Drill Bit 1/2" x 12"L, Straight (RCSS2084)
- MAYHEW PRY BAR LINE UP REG 24" 472 (MY40003)
- MAYHEW Dom (36s) Pry Bar-curved, Red (14117)
- MAYHEW Screwdriver Handle Pry Bar, 1/2 In. W (40113)
- MAYHEW PRY BAR LINE UP REG 60" (MY40024)
- MAYHEW SCREWDRIVER PRY BAR 3pc SET (MY61350)
- MAYHEW 7-C 12 in. Dominator Prybar (60140)
- GROZ Wrecking Bar, 18" (33102)
- Mayhew Pullers and Separators