Shop All Automotive Specialized Tools
Mayhew
Screw Extractor Out Of Old7331
Mfr # 36968
Zoro # G6879215
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-7/8 in
- Width 1/2 in
- Height 1/2 in
- Weight 0.44 lb
- Rockwell Hardness 54 to 58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 36968
- Zoro # G6879215
- UPC # 45256369686
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 4-7/8 in |
Width | 1/2 in |
Height | 1/2 in |
Cut Width | 5/8 in |
Details
Weight | 0.44 lb |
Rockwell Hardness | 54 to 58 |
Description
Screw Extractor Out Of Old7331
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing - Rear Inner, 28682 (28682)
- CRAFTSMAN Tire Gauge (CMMT98294)
- AGS Steel Straight Grease Fitting, 12.8mm Length, Male (6x1.0mm), 1/bag (GF-18B)
- FLEETGUARD Frame, Airpnl, AF55015 (AF55015)
- MAYHEW Catspaw Belt-Molding Removal Tool (45049)
- MAYHEW Pneu Cut Chisel Scrape Set, 5PC (32023)
- MAYHEW Progrip MiniaTurkeye Long Pick Set, 4Pc (13091)
- MAYHEW PLIERS HOSE CLAMP (MY28680)
- MAYHEW Pneumatic Shake N Break Set, 2Pc (32029)
- MAYHEW Mayhew 2015309 7.5 in. Steel Hammerless Hinge Pin Remover (2015309)
- K TOOL INTL Fender Cover Magnetic 41.2 X 22.8 (KTI73203)
- Mayhew Service & Shop Tools