Shop All Bolt & Screw Extractors
Mayhew
Screw Extractor 7/8
Mfr # 36967
Zoro # G5886414
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2 in
- Width 0.1 in
- Rockwell Hardness 54 to 58
- Height (in) 0.1
- Cut Width or Point Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 36967
- Zoro # G5886414
- UPC # 45256369679
- Country of Origin United States
- Category Bolt & Screw Extractors
Dimensions
Overall Length | 4-1/2 in |
Width | 0.1 in |
Height (in) | 0.1 |
Cut Width or Point Size | 1/2 in |
Details
Rockwell Hardness | 54 to 58 |
Description
Screw Extractor 7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB English Wheel, HeavyDuty, 43" Throat Depth (WFEW45T)
- PROTO End Cutting Nippers, 8-1/4 In (J272G)
- GUARDAIR Pistol Grip Air Gun, 12" Extension (U80LJ012AA2)
- GEARWRENCH 3/8" Drive 6 Point Standard Impact Metric Socket 18mm (84319N)
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, 5 Pc Set (73415)
- BETA Roller Stud Extractor, 6mm (014330006)
- EAZYPOWER One Way Screw Remover, No.8 (88244)
- EAZYPOWER Screw Extractor, No. 3 (80939)
- L.H. DOTTIE L.H. Dottie 4-Pc ProExtract-It Bit Kit (GBKP)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #9 (Drill Size 1-1/16") (65023)
- TENG TOOLS Screw Extractor For Removing Damaged/Stripped/Broken Screws 3/16" (SEL02S)
- Mayhew Bolt & Screw Extractors