Shop All Putty & Joint Knives, Spatulas, Scrapers
Mayhew
Scraper, Straight, Ergonomic, 1"W
Mfr # 13080
Zoro # G3978855
product price: $66.69
/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 1 in
- Blade Material Carbon Steel
- Blade Length 6 1/4 in
- Overall Length 13 3/4 in
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 13080
- Zoro # G3978855
- UPC # 045256130804
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 1 in |
Blade Length | 6 1/4 in |
Overall Length | 13 3/4 in |
Handle Length | 4 3/4 in |
Details
Blade Material | Carbon Steel |
Color | Black/Red |
Includes | 1 in Wide Stubby Scraper, 1 in Wide Scraper, 15 Degrees Angled Scraper, 45 Degrees Angled Scraper |
Handle Material | Composite |
Blade Type | Angled, Standard |
No. of Edges | 1 |
Item | Scraper |
Putty Knife/Scraper Blade Flexibility | Stiff |
Handle Design | Ergonomic |
Nonsparking | No |
Non-Sparking Status | No |
Handle Style | Ergonomic |
Blade Flexibility | Stiff |
Blade Shape | Angled, Straight |
Blade Edge Type | Straight |
Description
Scraper, Blade Edge Type Straight, Blade Flexibility Stiff, Blade Length 6 1/4 in, Blade Material Carbon Steel, Blade Shape Angled, Straight, Blade Width 1 in, Handle Length 4 3/4 in, Handle Material Composite, Handle Style Ergonomic, Includes 1 in Wide Stubby Scraper, 1 in Wide Scraper, 15 Degrees Angled Scraper, 45 Degrees Angled Scraper, Overall Length 13 3/4 in, Non-Sparking Status No
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size O (HT3616IO)
- CRAFTSMAN All Purpose 12-in Tin Snips (CMHT73992)
- VERMONT GAGE Ring Gage, #10-24 Size, Tool Steel (361120050)
- DYNABRADE Contact Arm Assembly, 11203 (DYB11203)
- MAYHEW Scraper, Carbon Steel, 2"W (14176)
- MAYHEW 3PC BRASS SCRAPER SET (MY67001)
- MAYHEW SCRAPER DOMINATOR ANGLED 1/2" (MY42014)
- MAYHEW 3 Piece Brass Scraper Set (67001)
- MAYHEW SCRAPER 1976 (MY31976)
- MAYHEW Pneumatic Scraper 2" x 18" (32016)
- MAYHEW PRO Carbon Scraper Set, Polypropylene Handle (14082)
- Mayhew Putty & Joint Knives, Spatulas, Scrapers