Shop All Putty & Joint Knives, Spatulas, Scrapers
This Product is Discontinued
Mayhew
Scraper Set, Stiff, (2)5/8", (2)1" W, 4 Pc. (Discontinued)
Mfr # 37365
Zoro # G3128097
This Product is Discontinued
Key Features
- Blade Width (2) 1 in, (2) 5/8 in
- Blade Material Carbon Steel
- Blade Length 2 1/2, 3, 4, 5 1/2
- Overall Length 6 1/2, 7, 8, 9 1/2
- Includes Scrapers: 5/8 in and 1 in, Offset Scraper: 5/8 in, Stubby Scraper: 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 37365
- Zoro # G3128097
- UPC # 045256373652
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | (2) 1 in, (2) 5/8 in |
Blade Length | 2 1/2, 3, 4, 5 1/2 |
Overall Length | 6 1/2, 7, 8, 9 1/2 |
Handle Length | 4 in |
Details
Blade Material | Carbon Steel |
Includes | Scrapers: 5/8 in and 1 in, Offset Scraper: 5/8 in, Stubby Scraper: 1 in |
Features | The scraper is has a black oxide finish to stall rusting. |
Application | Carbon scrapers are used for removing gaskets, rust, paint, carbon buildup, and floor tile |
Number of Pieces | 4 |
Handle Material | Acetate |
Knife / Scraper Sub-Category | Knife/Scraper Sets |
Handle Design | Fluted |
Putty Knife/Scraper Blade Flexibility | Stiff |
Blade Type | Beveled |
Item | Scraper Set |
Blade Shape | Offset |
Handle Style | Fluted |
Blade Edge Type | Bevel |
Blade Flexibility | Stiff |
Description
Scraper Set, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 2 1/2, 3, 4, 5 1/2 In., Blade Material Carbon Steel, Blade Shape Offset, Blade Width (2) 1 in, (2) 5/8 in, Handle Length 4 in, Handle Material Acetate, Handle Style Fluted, Includes Scrapers: 5/8 in and 1 in, Offset Scraper: 5/8 in, Stubby Scraper: 1 in, Number of Pieces 4, Overall Length 6 1/2, 7, 8, 9 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.