Shop All Putty & Joint Knives, Spatulas, Scrapers
Mayhew
Scraper, Carbon Steel, 3"W
Mfr # 14177
Zoro # G3979379
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 3 in
- Blade Material Carbon Steel
- Blade Length 10 in
- Overall Length 17 in
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 14177
- Zoro # G3979379
- UPC # 045256141770
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 3 in |
Blade Length | 10 in |
Overall Length | 17 in |
Handle Length | 7 in |
Details
Blade Material | Carbon Steel |
Color | Black/Red |
Features | Black Oxide Finish |
Handle Material | Composite |
Putty Knife/Scraper Blade Flexibility | Stiff |
No. of Edges | 1 |
Blade Type | Standard |
Nonsparking | No |
Item | Scraper |
Handle Design | Ergonomic |
Product Type | Scraper |
Blade Shape | Square |
Non-Sparking Status | No |
Handle Style | Ergonomic |
Blade Flexibility | Stiff |
Description
Scraper, Blade Flexibility Stiff, Blade Length 10 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 3 in, Features Black Oxide Finish, Handle Length 7 in, Handle Material Composite, Handle Style Ergonomic, Overall Length 17 in, Product Type Scraper, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Circular Saw Kit, 20V (DCS373P2)
- IRWIN 9/32IN, Hex Head Multi-Spline Extractor (53206)
- DRILL AMERICA 13/64"x18" HSS Extra Long Drill Bit Straight Shank (DWDDL18X13/64)
- MITEE-BITE PRODUCTS Fixture Clamp, ID Xpansion #1, M6, 30mm (38100)
- MAYHEW Scraper, Straight, Ergonomic, 1"W (13080)
- MAYHEW Scraper, Carbon Steel, 2"W (14176)
- MAYHEW SCRAPER 1 1/8"-18" (32010)
- MAYHEW STRAIGHT SCRAPER SET 4PC (MY13082)
- MAYHEW 3 Piece Brass Scraper Set (67001)
- MAYHEW SCRAPER 1976 (MY31976)
- HYDE Floor Scraper, Stiff, 4", Carbon Steel (19440)
- Mayhew Drywall and Plastering Tools