Shop All Putty & Joint Knives, Spatulas, Scrapers
Mayhew
Scraper, Carbon Steel, 2"W
Mfr # 14176
Zoro # G3979275
product price: $35.35
/ea
$35.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 2 in
- Blade Material Carbon Steel
- Blade Length 7 1/2 in
- Overall Length 14 1/2 in
- Color Black/Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 14176
- Zoro # G3979275
- UPC # 045256141763
- Country of Origin United States
- Category Putty & Joint Knives, Spatulas, Scrapers
Dimensions
Blade Width | 2 in |
Blade Length | 7 1/2 in |
Overall Length | 14 1/2 in |
Handle Length | 7 in |
Details
Blade Material | Carbon Steel |
Color | Black/Red |
Features | Black Oxide Finish |
Handle Material | Composite |
Item | Scraper |
No. of Edges | 1 |
Blade Type | Standard |
Handle Design | Ergonomic |
Nonsparking | No |
Putty Knife/Scraper Blade Flexibility | Stiff |
Product Type | Scraper |
Blade Flexibility | Stiff |
Blade Shape | Square |
Non-Sparking Status | No |
Handle Style | Ergonomic |
Description
Scraper, Blade Flexibility Stiff, Blade Length 7 1/2 in, Blade Material Carbon Steel, Blade Shape Square, Blade Width 2 in, Features Black Oxide Finish, Handle Length 7 in, Handle Material Composite, Handle Style Ergonomic, Overall Length 14 1/2 in, Product Type Scraper, Non-Sparking Status No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive Impact Socket 1 1/16 in Size 6 pt Standard Depth, Black Oxide (J10017)
- EUROBOOR Tap collet 3/8" ANSI (TCM.3/8ANSI)
- DRILL AMERICA HSS Bridge/Construction Reamer Set - 5 Piece, 1/2" Shank Wooden Case (KFDRBSS5PC-SET)
- WELLER Crescent Adjustable Wrench Set 3 pc (AC3PC)
- MAYHEW STRAIGHT SCRAPER SET 4PC (MY13082)
- MAYHEW Pneumatic Scraper 2" x 18" (32016)
- MAYHEW SCRAPER DOMINATOR ANGLED 3/4" (MY42015)
- MAYHEW Scraper, Carbon Steel, 3"W (14177)
- MAYHEW $Dominator Scraper Set 4 pc (MY14082)
- MAYHEW SCRAPER BIT PNEUMATIC 2" (MY31970)
- KRAFT TOOL Scraper, Stiff, 3", SS, Blade Type: Beveled (DW034)
- Mayhew Putty & Joint Knives, Spatulas, Scrapers