Shop All Punch & Chisel Sets
Mayhew
Punch and Chisel Set, 12-Piece, Steel
Mfr # 66260
Zoro # G0200719
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Material Steel
- Features Exact Fit Metric Sizes, Extra Long Pins Offer the Greatest Depth of Penetration, Struck Ends are Tempered to Help Reduce Chipping
- Length 9-1/2 in
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 66260
- Zoro # G0200719
- Country of Origin United States
- Category Punch & Chisel Sets
Dimensions
Length | 9-1/2 in |
Sizes Included | 13mm, 19mm, 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm |
Blade Width | 1/4 in, 1/2 in, 3/4 in |
Punch Taper Length | 1 1/8 in, 1 3/8 in, 1 1/2 in, 3 in, 3 1/2 in |
Overall Length | 5 in, 6 in, 7 3/4 in, 8 in |
Tip Size | 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 13 mm, 19 mm |
Description
Punch and Chisel Set, Set Type Punch and Chisel Set, Types Included Center Punch, Cold Chisel, Pin Punch, Solid Punch, Number of Pieces 12, Blade Tip Shape Straight, Blade Width 1/4 in, 1/2 in, 3/4 in, Includes Handle No, Chisel Type Cold Chisel, Includes Handguard No, Material Applications Metal, Oil, Overall Length 5 in, 6 in, 7 3/4 in, 8 in, Includes 13 mm, 19 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, Tip Size 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm, 13 mm, 19 mm, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Digital Multi Meter (PDMM-20)
- KEYSCO TOOLS Taper Punch, Length 8 In, Brass (77243)
- DAVIES T Knob Bar, 5/16-18 Thread Size, 1.15"L, GP Phenolic (3092-A)
- DRILL AMERICA 3/8" HSS Black Oxide Jobber Length Drill Bit, Overall Length: 5" (D/AN3/8)
- MAYHEW Plus Brass 4-Piece Kit Assorted Tools Punch Set (MY62277)
- MAYHEW 1/4X12 Line Up Punch Carded (44102)
- MAYHEW PUNCH TAPER SHARP PT 1977 6" (MY31977)
- MAYHEW Punch & Chisel 24-Piece Set (61050)
- MAYHEW 4-Piece Brass Pin Punch (67009)
- MAYHEW 4-Piece Bearing Race Punch Set (62015)
- DASCO CHISEL COLD 7-1/2X7/8"" (413-0)
- Mayhew Punch & Chisel Sets