Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew
Pry Bars, Rolling Head Pry Bar, 16 In. L
Mfr # 75101
Zoro # G3298075
original price:
$17.15
23% off
new price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features 90 Degree Angled Chisel, Rolling Head
- Material Hardened and Tempered Steel
- Overall Length 16 in
- Overall Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 75101
- Zoro # G3298075
- UPC # 045256751016
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 16 in |
Overall Width | 3 1/2 in |
Dia. | 1/2 in |
End Width | 3 in |
Bar Width | 1/2 in |
Details
Color | Black |
Features | 90 Degree Angled Chisel, Rolling Head |
Material | Hardened and Tempered Steel |
Pry Bar Sub-Category | Pry Bars |
Tether Capable | Tether Capable |
Item | Rolling Head Pry Bar |
Thickness | 1/2 in |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Finish | Black Oxide |
Type | Pry Bars |
Handle Color | Black |
Weight | 0.93 lb |
Bar Shape | Hexagon |
End Style | Chisel |
Includes Handle | No |
Bar Material | Steel |
Tether Ready | No |
Bar Color | Black |
Description
Rolling Head Pry Bar, Type Pry Bars, End Style Chisel, Bar Width 1/2 in, Overall Length 16 in, Bar Shape Hexagon, End Width 3 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features 90 Degree Angled Chisel, Rolling Head, Finish Black Oxide, Handle Color Black, Includes Handle No, Weight 0.93 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Telephone Work Pliers, Needle-Nose Side-Cutters, Type L1, 6-1/2-Inch (71980)
- RIDGID Chain Assembly (32605)
- EVOLUTION 12" Electric Concrete Saw (R300DCT)
- K-TOOL INTERNATIONAL 8", 10", 14", 18" L Cast Iron Pipe Wrench Set, 4PCS (KTI-49000)
- MAYHEW SCREWDRIVER PRY BAR 3pc SET (MY61350)
- MAYHEW Line-Up Pry Bar, Steel, 14in.L (75000)
- MAYHEW Pinch Bars, Pinch Point Bar, 36 In. L (75008)
- MAYHEW PRY BAR ROLLING HEAD REG 9" (MY40100)
- MAYHEW 58C PRY BAR 58IN DOMINATOR (14120)
- MAYHEW 3pc Domnatr Econ Crvd Pry Bar Set Med (MY31091)
- TRUPER Truper PPB51C 51 in. Pinch Point Rat Tail Crow Bar (101659)
- Mayhew Nail Pullers, Wrecking and Pry Bars