Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew
Pry Bars, Die Separating Bar, 30 In. L
Mfr # 41285
Zoro # G0964546
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features Pointed End to Separate and Curved End to Help Remove Them
- Material Hardened and Tempered Steel
- Overall Width 3 1/2 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 41285
- Zoro # G0964546
- UPC # 045256412856
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 30 in |
Overall Width | 3 1/2 in |
Dia. | 3/4 in |
End Width | 2 7/8 in |
Bar Diameter | 5/8 in |
Bar Width | 5/8 in |
Description
The Mayhew 41285 Die Separating Bar is the perfect tool for removing nails from lumber. Made of hardened and tempered steel, this 30 in. die separating bar has a 3/4 in. thickness and a 3 1/2 in. width. It can be used to remove nails by prying them out of lumber or sheathing. This black wrecking bar comes with a tether capable standard tool. The Mayhew 41285 Die Separating Bar is the durable wrecking bar you need to get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT T-Square, Aluminum, Metal, 24in (AP-24)
- SHEETROCK JOINT TAPE 2-1/16""X500FT (382198)
- TITAN Extendable Ratchet (12072)
- KODIAK CUTTING TOOLS 3/16 Carbide Endmill 4 Flute Single End Ball Nose ALTIN Coated (5433307)
- MAYHEW Pry Bars, Die Separating Bar, 18 In. L (41280)
- MAYHEW WRECKING BAR GOOSENECK 30" 715 (MY41003)
- MAYHEW 18 DIE BAR (MAY41280)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 18 In. L (40102)
- MAYHEW NAIL PULLER SINGLE CATS 720 (MY41100)
- MAYHEW Curved Green 3-Pc Pry Bar Set (14071GN)
- WELLER Crescent 16 in. Pry Bar 1 pk (DB16)
- Mayhew Pullers and Separators