Shop All Nail Pullers, Wrecking and Pry Bars
Mayhew
Pry Bars, Die Separating Bar, 18 In. L
Mfr # 41280
Zoro # G1066143
product price: $16.65
/ea
$16.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features Pointed End to Separate and Curved End to Help Remove Them
- Material Hardened and Tempered Steel
- Overall Width 3 1/2 in
- Pry Bar Sub-Category Pry Bars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mayhew
- MFR # 41280
- Zoro # G1066143
- UPC # 045256412801
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 18 in |
Overall Width | 3 1/2 in |
Dia. | 3/4 in |
End Width | 8 in |
Bar Width | 5/8 in |
Bar Diameter | 5/8 in |
Description
Die Separating Bar, Type Pry Bars, End Style Point, Bar Width 5/8 in, Overall Length 18 in, Number of Nail Slots 0, Bar Shape Hexagon, Bar Diameter 5/8 in, End Angle Style U-Shape, End Width 8 in, Tether Ready No, Bar Color Black, Bar Material Steel, Features Pointed End to Separate and Curved End to Help Remove Them, Finish Black Oxide, Handle Color Black, Includes Handle No, Weight 1.92 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 9'' x .100 x UA-7/8-5/8 Segmented Small Diameter Diamond Blades (MP12S-GP9)
- CHANNELLOCK 6 1/2 in V-Jaw Tongue and Groove Plier, Serrated (412)
- DRILL AMERICA m3x.6 HSS Metric Hand Tap (DWTSMT3X.6)
- WESTWARD Crosscut File, Standard Cut, SPL, 10 In L (10Z681)
- MAYHEW Pry Bars, Die Separating Bar, 30 In. L (41285)
- MAYHEW Pry Bars, Rolling Head Pry Bar, 22 In. L (40104)
- MAYHEW â„¢ 24 in. Line-Up Pry Bar (40003)
- MAYHEW Line Up Pry Bar Set, Pieces 3 (61306)
- MAYHEW Lady Slipper Rolling Head Pry Bar, 16 in OAL (9M426)
- MAYHEW Rolling Head Pry Bar, 9-3/8 In. L, 2 In. W (40100)
- WESTWARD Gooseneck Wrecking Bar, 36 In, 3/4 In Dia (3FE89)
- Mayhew Nail Pullers, Wrecking and Pry Bars